Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Corner Connector Post 63"H

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

OFM Corner Connector Post 63"H

Item #: WBB779040

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $116.00 Save up to 50%
Price: $ 57.95
Product Information
Customer Review
Product Q&A
Accessories
OFM Corner Connector Post 63"H

Corner Connector Post for 63" floor panels. No tools required for assembly. 2" square connector post. Connects RiZe panels for custom configurations. For use with 63" tall RiZe panels. Can work with both the 63" and 47" High Panels. Two-way, three-way and four-way panel connections.

Product Specifications

    • WIDTH INCHES2
    • DEPTH INCHES2
    • HEIGHT INCHES63
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDOFM
    • CONSTRUCTIONSteel
    • DESCRIPTIONCorner Connector Post
    • FRAME COLORGray
    • MANUFACTURERS PART NUMBERPOST63-GRY
    • COLLECTIONRiZe
    • FRAME CONSTRUCTIONSteel
    • TYPEAccessory
    • LIMITED WARRANTYLimited Lifetime
    • ACCESSORY TYPEConnector

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed