Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deluxe Office Partition Panel with Whiteboard, 48-1/4"W x 73-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Deluxe Office Partition Panel with Whiteboard, 48-1/4"W x 73-1/2"H

Item #: WB694933B

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 225.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Deluxe Office Partition Panel with Whiteboard, 48-1/4"W x 73-1/2"H

Office partition panels with whiteboard can be used in conjunction with other Interion® panels to wrap around existing desks and office furniture to create private office spaces for any office environment. 1-3/4" thick panel features full painted metal magnetic whiteboards on both sides to allow you to add writing space on any cubicle wall. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase Steel Connectors to join multiple partitions and create various cubicle configurations (sold separately). Deluxe partition panels feature a wood accent at the top of the panel. Wood cap attaches to top of partition, trimming panels with a Cherry finish. Cap measures 1-1/2"H x 1-3/4"D. 1 Year Limited Warranty.

Please Click Here For Partition Connectors and Accessories

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES48-1/4
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES73-1/2
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDInterion®
    • CONSTRUCTIONPainted Metal Whiteboard With Steel Frame
    • DESCRIPTIONDeluxe Office Partition Panel with Whiteboard
    • FRAME COLORBlack
    • PARTITION STYLENon-Powered Without Base
    • TYPEWhiteboard Panel
    • PARTITION TYPEDeluxe Panel
    • WINDOWNo
    • PANEL FEATUREWhiteboard
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!