Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hush Partition Panel 4x4 Black

Rollover image to zoom in

Click image to enlarge

See all 105 items in product family

Hush Partition Panel 4x4 Black

Item #: WBB1954128

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 159.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hush Partition Panel 4x4 Black

Our Configurable Cubicle Partition is a toolless, fully customizable office workstation solution that allows you limitless possibilities when designing & constructing cubicles or work areas. With panels available in different sizes and colors, you are limited only by your imagination with setting up temporary or permanent office divider arrangements. The 2" thick sound-dampening acoustical panels connect to durable aluminum posts (not included), with up to 4 panels being able to attach to one post. The sleek, modern, acoustical fabric panels are sound-dampening and tackable, making them perfect for impromptu workstations or study areas.

Posts are needed for installation and sold separately. Click HERE for compatible post.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES2
    • HEIGHT INCHES48
    • BRANDVersare
    • DESCRIPTIONHush Partition Panel 4x4 Black
    • FRAME COLORSilver
    • MANUFACTURERS PART NUMBER1850402
    • PACKAGE QUANTITY1
    • PARTITION STYLENon-Powered Without Base
    • MATERIALFabric
    • FRAME CONSTRUCTIONAluminum
    • TYPEPartition Panel
    • LIMITED WARRANTY3 Years
    • PANEL COLORBlack
    • PARTITION TYPEStandard Panel
    • PANEL FEATUREFull Fabric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!