Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Casters (not included)

Portable Acoustical Partition Panel, AWRD  88"x8'4" Fabric, Evergreen

Rollover image to zoom in

Click image to enlarge

See all 168 items in product family

Portable Acoustical Partition Panel, AWRD 88"x8'4" Fabric, Evergreen

Item #: WBB1954271

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 529.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Acoustical Partition Panel, AWRD 88"x8'4" Fabric, Evergreen

The Afford-a-wall (Folding) Partition has acoustical tri-fold panels that are connected with a patented 360 degree hinge, allowing for ease of use and storage. Each fiberglass acoustical panel is wrapped with flame retardant fabric (passing the E-84 Tunnel Test) and secured by an high-quality, lightweight aluminum frame for structural durability. Each panel accepts Touch Fasteners and pushpins

Image shown with optional casters that are not included. To purchase this product with casters, please inquire to your sales rep or call 1-800-645-1232 to request a quote.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES100
    • DEPTH INCHES1
    • HEIGHT INCHES88
    • COLOR FINISHEvergreen
    • BRANDVersare
    • DESCRIPTIONPartition 88"x8'4" F Evergreen
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBER1822112
    • PACKAGE QUANTITY1
    • NUMBER OF PANELS3
    • STYLEAcoustical
    • MATERIALFabric
    • FRAME CONSTRUCTIONAluminum
    • TYPERoom Divider
    • LIMITED WARRANTY3 Years
    • HEIGHT RANGE>7 to 8 ft
    • WIDTH RANGE>9 to 12 ft

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Not so happy

Your review: Customer service was great when placing order, however my first panel arrived damaged and was refused. I ask customer service to get back to me about a new delivery date and no one ever emailed me back or called me. I had to keep calling the company.

Pros: customer service was good when placing order.

Cons: customer service doesn't call you back when you have a problem.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!