Paperflow Portable Office Partitions Transparent

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Paperflow Portable Office Partitions Transparent

Item #: WBB659814

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $374.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Paperflow Mobile Partition Transparent

Mobile Partition in aluminum frame and internal structure in polypropylene. Each screen (comes in set of 2) is equipped with a fixed foot and one on 2 casters. Supplied with 4 connectors. Ready to use - just pop on castors. Overall measures 30"W x 11-3/4"D x 67"H.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES11-3/4
    • HEIGHT INCHES67
    • COLOR FINISHClear
    • BRANDPaperflow
    • DESCRIPTIONMobile Partition
    • MANUFACTURERS PART NUMBERCR01X2.00
    • NUMBER OF PANELS1
    • STYLEFolding & Mobile
    • MATERIALPlastic
    • FRAME CONSTRUCTIONAluminum
    • HEIGHT RANGE>0 to 5 ft
    • WIDTH RANGE>0 to 6 ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!