Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton SH081-1B1 Switched Series Horizontal PDU 8 Receptacless w/ 10ft Power Cord, 120V, 30A
See all 55 items in product family

Leviton SH081-1B1 Switched Series Horizontal PDU 8 Receptacless w/ 10ft Power Cord, 120V, 30A

Item #: WBB431278

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,357.00 Save: up to 14%
Price: $1,164.00
Product Information
Product Q&A
Switched Series Horizontal PDU 8 Receptacless w/ 10ft Power Cord, 120V, 30A

Leviton's Switched Intelligent Power Distribution Units (PDU's) provide the reliable power distribution required for high-demand applications with enhanced intelligence for local and remote monitoring and control of data center power outlets. These capabilities address many IT power management problems including unauthorized use of power outlets, equipment lock-up, in-rush current, thermal management, overloaded circuits and remote access to power outlets. Switched PDU's are available in horizontal rack-mount and vertical Zero-U styles.

Documents are in PDF format

Product Specifications

    • VOLTAGE120
    • INPUT PLUG TYPEL5-30P
    • OUTLET QTY8
    • MANUFACTURERS PART NUMBERSH081-1B1
    • BRANDLeviton
    • WIDTH INCHES17
    • DEPTH INCHES7
    • HEIGHT INCHES1.75
    • COLOR FINISHBlack
    • NEMA5-20R
    • CORD LENGTH FEET10
    • LIMITED WARRANTY3-Year Limited
    • MAX RATED AMPERAGE30
    • MAX DERATED AMPERAGE--
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.