Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30" Wood Coat Rack w/ Wood Interior Top Bars & 1" Hanging Rod, Mahogany
See all 272 items in product family

30" Wood Coat Rack w/ Wood Interior Top Bars & 1" Hanging Rod, Mahogany

Item #: WBB547264

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.00 Save up to 12%
Price: $64.95
Product Information
Customer Review
Product Q&A
Accessories
30" Wood Coat Rack w/ Wood Interior Top Bars & 1" Hanging Rod, Mahogany

Wood Coat rack, hardwood interior mounted top bars, zinc 1" hang bar. Elegant round brackets and 4 stain choices to complement any d├ęcor. Mahogany finish.

Product Specifications

    • LENGTH INCHES12-3/4
    • WIDTH INCHES30
    • DEPTH INCHES12-1/2
    • COLOR FINISHMahogany
    • BRANDCentral Specialties LTD (CSL)
    • CONSTRUCTIONWood
    • DESCRIPTIONWood Coat Rack
    • MANUFACTURERS PART NUMBERTFXW-30M
    • PACKAGE QUANTITY1
    • STYLEWith Hanger Bars
    • TYPEWall Mount Coat Racks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:44