Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Metal Coat Tree, 6-Hook, Black

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Safco® Metal Coat Tree, 6-Hook, Black

Item #: WBB0160019

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $110.00 Save up to 23%
Price: $ 84.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Metal Coat Tree, 6-Hook, Black

Free-standing steel costumer features three double hooks to securely hold up to six garments. Sturdy tripod base prevents tipping. Mounting: Stand Alone; Width: 20 1/2"; Depth: 17 1/2"; Height: 70 1/2".

Product Specifications

    • WIDTH INCHES20-1/2
    • DEPTH INCHES17-1/2
    • HEIGHT INCHES70-1/2
    • CAPACITY LBS10 lbs. per hook
    • COLOR FINISHBlack
    • BRANDSafco®
    • CONSTRUCTIONMetal
    • DESCRIPTIONCoat Tree
    • MANUFACTURERS PART NUMBER4215BL
    • MOUNT TYPEStand Alone
    • STYLECoat Tree
    • TYPEFreestanding Coat Racks
    • GARMENT CAPACITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!