Hangers
Hangers efficiently organize and aid in the storing of clothing items. They help to keep clothing easily accessible while minimizing wrinkles and creases. Materials like wood, plastic, and metal are durable and can hold the weight of heavy items. Various design types can hang items like slacks, dresses, skirts, and coats with ease. Clothing hangers are versatile and are great for use in residential and retail environments.
Gauge
Width
View All Width
Material
View All Material
Height
View All Height
Color
View All Color
Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Package Quantity
6
Material
Steel
Compare
1
1
Ships in 26 Business Days
Package Quantity
100
Length
19 in
Material
Plastic
Compare
1
1
Ships within 1 Business Day
Package Quantity
6
Length
17 in
Material
Steel Wire
Compare
1
1
Ships within 1 Business Day
Package Quantity
100
Length
16 in
Material
Metal
Compare
17" Wood Hanger for Men's Suit, Standard Hook, Walnut w/ Brass Hardware, 100/Case
Model #: WBB1968490
1
1
Ships in 2 Business Days
Package Quantity
100
Length
17 in
Material
Wood
Compare
NAHANCO 1681/8W Skirt/Slack Hanger-Pinch Grip W/Plastic Hook, 8"L, Plastic-WH, Pkg Qty 200
Model #: WBB1582382
1
1
Ships within 1 Business Day
Package Quantity
200
Length
8 in
Material
Plastic