Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Civic Center Table, 17-11/16"H, Metal Top, Fir Wood Frame, Distressed Natural

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Zuo Modern Civic Center Table, 17-11/16"H, Metal Top, Fir Wood Frame, Distressed Natural

Item #: WBB1045767

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $387.00 Save up to 50%
Price: $193.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Zuo Modern Civic Center Table, 17-11/16"H, Metal Top, Fir Wood Frame, Distressed Natural

Solid elm planks are joined together on an antiqued metal frame to create the Civic Center side table.

Product Specifications

    • LENGTH INCHES19-11/16
    • WIDTH INCHES19-11/16
    • DEPTH INCHES19-11/16
    • HEIGHT INCHES17-11/16
    • COLOR FINISHDistressed Natural
    • ASSEMBLYUnassembled
    • BRANDZuo Modern
    • CONSTRUCTIONMetal
    • DESCRIPTIONMetal Table
    • FRAME CONSTRUCTIONFir Wood
    • MANUFACTURER PART NUMBER98120
    • CAPACITY LBS100
    • COLLECTIONCivic Center
    • STYLECivic Center
    • LIMITED WARRANTY1 Year
    • INDOOR/OUTDOORIndoor
    • APPLICATIONOccasional
    • TABLE TOP CONSTRUCTIONMetal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!