Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Novel Table, 16"H, Brushed Stainless Steel Frame

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Zuo Modern Novel Table, 16"H, Brushed Stainless Steel Frame

Item #: WBB1045882

Sold By: globalindustrial.com

Expected ship date 06/24/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,397.00 Save up to 49%
Price: $ 1,223.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Zuo Modern Novel Table, 16"H, Brushed Stainless Steel Frame

Like support beams in a high rise, the Novel series is strong and sturdy. Made from 100% stainless steel.

Product Specifications

    • LENGTH INCHES39
    • WIDTH INCHES38
    • DEPTH INCHES38
    • HEIGHT INCHES16
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDZuo Modern
    • CONSTRUCTIONBrushed Stainless Steel
    • DESCRIPTIONStainless Steel Frame Table
    • FRAME CONSTRUCTIONBrushed Stainless Steel
    • MANUFACTURER PART NUMBER100084
    • CAPACITY LBS100
    • COLLECTIONNovel
    • STYLENovel
    • LIMITED WARRANTY1 Year
    • INDOOR/OUTDOORIndoor
    • APPLICATIONOccasional
    • TABLE TOP CONSTRUCTION--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!