Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Vive Table, 35"H, Mirror Top, Wood Frame, Clear

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Zuo Modern Vive Table, 35"H, Mirror Top, Wood Frame, Clear

Item #: WBB0287329

Sold By: globalindustrial.com

Out of stock, expected on or around 08/31/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $627.00 Save: up to 42%
Price: $363.95
Product Information
Product Q&A
Accessories
Zuo Modern Vive Table, 35"H, Mirror Top, Wood Frame, Clear

The Vive console table has a bright mirrored finish surface. Elegant and refined with a splash of style, this console table looks great in a doorway or behind a sofa.

Product Specifications

    • LENGTH INCHES39
    • WIDTH INCHES14
    • DEPTH INCHES14
    • HEIGHT INCHES35
    • COLOR FINISHClear
    • ASSEMBLYAssembled
    • BRANDZuo Modern
    • CONSTRUCTIONMirror
    • DESCRIPTIONMirro Table
    • FRAME CONSTRUCTIONWood
    • MANUFACTURER PART NUMBER850024
    • WEIGHT LBS49.0
    • CAPACITY LBS100
    • ASSEMBLY RATING CHART15 To 30 Minutes
    • COLLECTIONVive
    • STYLEVive
    • LIMITED WARRANTY1 Year
    • TABLE TOP CONSTRUCTIONMirror
    • APPLICATIONOccasional
    • INDOOR/OUTDOORIndoor
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.