Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Zeon Table, 25-1/2"H, Tempered Glass Top, Painted Steel Frame, Black

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Zuo Modern Zeon Table, 25-1/2"H, Tempered Glass Top, Painted Steel Frame, Black

Item #: WBB1045950

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $417.00 Save up to 50%
Price: $208.95
Product Information
Customer Review
Product Q&A
Accessories
Zuo Modern Zeon Table, 25-1/2"H, Tempered Glass Top, Painted Steel Frame, Black

The Zeon side table's clean angular lines make it an easy fit into any space. The clear tempered glass and painted frame gives a quick dash of modernism anywhere.

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES16
    • DEPTH INCHES16
    • HEIGHT INCHES25-1/2
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDZuo Modern
    • CONSTRUCTIONTempered Glass
    • DESCRIPTIONTempered Glass Table
    • FRAME CONSTRUCTIONPainted Steel
    • MANUFACTURER PART NUMBER404194
    • CAPACITY LBS100
    • COLLECTIONZeon
    • STYLEZeon
    • LIMITED WARRANTY1 Year
    • APPLICATIONOccasional
    • INDOOR/OUTDOORIndoor
    • TABLE TOP CONSTRUCTIONTempered Glass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:68