Hoses
Type
Length
Height
Color
Price
Hose Inside Diameter
1/2 in
Length
10 ft
Material
Reinforced Synthetic Rubber / Brass
Hose Inside Diameter
1.7 in
Material
HDPE
Hose Inside Diameter
1/2 in
Length
50 ft
Material
Reinforced Synthetic Rubber / Brass
Prevost Polyurethane Spiral Hose Green 20' with Non-Scratch Fittings and 1/4" MNPT THD Connections
Hose Inside Diameter
5/16 in
Length
20
Material
Polyurethane
Reelcraft S601022-100 1/2"x100' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose
Hose Inside Diameter
1/2 in
Material
PVC
Reelcraft S601021-50 1/2"x50' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose
Hose Inside Diameter
1/2 in
Material
PVC