Grease Hose Reels
Width
Type
Length
Color
Price
PSI
3,000 psi
Reel Hose Length Capacity
50 ft
Width
24.06 in
Height
25.00 in
Coxreels 1125-4-325 Competitor Series 1/2"x325' 3000 PSI Hand Crank Steel Hose Reel
PSI
3000 psi
Reel Hose Length Capacity
325 ft
Width
33-3/4 in
Height
18-3/4 in
Coxreels SM17-3-250 3/8"x250' 4000 PSI Hand Crank High Pressure Steel Hose Reel W/ Swivel Mount
PSI
4000 psi
Reel Hose Length Capacity
250 ft
Width
19 in
Height
18-1/2 in
Competitor Hand Crank Hose Reel: 3/4" I.D., 250' Hose Capacity, Less Hose, 3000 PSI
PSI
3000 psi
Reel Hose Length Capacity
250 ft
Width
43.25 in
Height
18.13 in
117-3-250, Challenger Hand Crank Hose Reel: 3/8" I.D., 250' Hose Capacity, Less Hose, 4000 PSI
PSI
4000 psi
Reel Hose Length Capacity
250 ft
Width
17 in
Height
17 in
PSI
3000 psi
Reel Hose Length Capacity
150 ft
Width
32.75 in
Height
26.25 in