Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,487 Items)
Sub Category
Activity Tables (2,618)
Remove
ECR4Kids® 48" x 24" Rectangle Adjustable Resin Table, Blue
Remove

      Items
ECR4Kids® 48" x 24" Rectangle Adjustable Resin Table, Blue ECR4Kids® 48" x 24" Rectangle Adjustable Resin Table, Blue


ECR4Kids® 48" x 24" Rectangle Adjustable Resin Table, Blue
ECR4Kids® 48" x 24" Rectangle Adjustable Resin Table, Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB505333
List Price $129.99    Save up to 42%
Quantity Discount
QTY Price
1-5 $80.95 ea.
6+ $75.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

ECR4Kids® 48" x 24" Rectangle Adjustable Resin Table, Blue

Tabletop made of fade-resistant Polyethylene that will not crack, chip or peel. Features reinforced steel frame. Easy to clean and sanitize. Legs adjust in 1" increments from 13.25" to 22.25". Five Soft Tone Colors are available.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 24
HEIGHT INCHES 13-1/4 to 22-1/4
COLOR FINISH Blue
BRAND ECR4Kids®
TOP FINISH Blue
PACKAGE QUANTITY 1
LEG TYPE Standard Adjustable
LEG COLOR Blue
LIMITED WARRANTY Limited Lifetime
MANUFACTURER PART NUMBER ELR-14401-BL


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
18" School Stack Chair Red Seat Black Legs Swivel Glide

18" School Stack Chair Red Seat Black Legs Swivel Glide

From $33.95
select
Qty: Add to Cart
18" Stack Chair-Chrome-Yellow Top Chrome Legs

18" Stack Chair-Chrome-Yellow Top Chrome Legs

From $35.95
select
Qty: Add to Cart
Stacking Resin Activity Chair (16"H) Blue

Stacking Resin Activity Chair (16"H) Blue

From $18.00
select
Qty: Add to Cart
48x72 Kidney Activity Table Maple Top Maple Edge Black Juvenile Leg Ball Glide

48x72 Kidney Activity Table Maple Top Maple Edge Black Juvenile Leg Ball Glide

From $220.95
select
Qty: Add to Cart
14" School Stack Chair Green Seat Green Coordinating Legs Ball Glide

14" School Stack Chair Green Seat Green Coordinating Legs Ball Glide

From $25.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)