Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10" School Stack Chair Yellow Seat Yellow Coordinating Legs Ball Glide, Priced Ea, Sold 6/PK - Pkg Qty 6
See all 130 items in product family

10" School Stack Chair Yellow Seat Yellow Coordinating Legs Ball Glide, Priced Ea, Sold 6/PK - Pkg Qty 6

Item #: WBB505583

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $252.00 Save up to 36%
$28.95 each

Sold in packages of 6

Qty Price
1-7 $173.70/ pkg.
7+ $161.70/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
10" School Stack Chair Yellow Seat Yellow Coordinating Legs Ball Glide

Innovative school stack chair features molded, adult-size seat with vented back has reinforced ribbing in back and under seat for strength. Frame features 16-gauge tubular steel legs and steel lower back support with black finish. Full MIG welded frame. No penetration through the seat surface. Standard Swivel Glides or SuperGlide composite ball glides for durability and protection on hard floors and carpet.

Product Specifications

    • WIDTH INCHES10-5/8
    • HEIGHT INCHES9-1/8
    • COLOR FINISHYellow
    • SEAT DEPTH INCHES10-1/2
    • STYLEClassroom Chairs
    • PACKAGE QUANTITY6
    • LEG TYPE4 Legged
    • MANUFACTURERS PART NUMBERELR-2192-YE
    • FRAME CONSTRUCTIONSteel
    • STACKABLEYes
    • LIMITED WARRANTYLimited Lifetime
    • SEAT CONSTRUCTIONPlastic
    • DESCRIPTIONClassroom Stack Chairs
    • TYPEChildren's Chair
    • ARM TYPEArmless
    • BRANDECR4Kids®
    • SEAT HEIGHT INCHES10
    • GLIDE TYPEBall Glide
    • SEAT WIDTH INCHES10-3/4
    • FRAME COLORYellow

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed