Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12" School Stack Chair Blue Seat Blue Coordinating Legs Swivel Glide, Priced Ea, Sold 6/PK - Pkg Qty 6
See all 130 items in product family

12" School Stack Chair Blue Seat Blue Coordinating Legs Swivel Glide, Priced Ea, Sold 6/PK - Pkg Qty 6

Item #: WBB505648

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $264.00 Save up to 32%
$30.95 each

Sold in packages of 6

Qty Price
1-8 $185.70/ pkg.
9+ $179.70/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
12" School Stack Chair Blue Seat Blue Coordinating Legs Swivel Glide

Innovative school stack chair features molded seat with vented back has reinforced ribbing in back and under seat for strength. Frame features 16-gauge tubular steel legs and steel lower back support with color-coordinated finish. Full MIG welded frame. No penetration through the seat surface. SuperGlide composite ball glides for durability and protection on hard floors and carpet. Easy to clean and sanitize.

Product Specifications

    • WIDTH INCHES13-1/8
    • HEIGHT INCHES12-3/8
    • COLOR FINISHBlue
    • SEAT DEPTH INCHES12
    • STYLEClassroom Chairs
    • PACKAGE QUANTITY6
    • LEG TYPE4 Legged
    • MANUFACTURERS PART NUMBERELR-2193-BLG
    • ARM TYPEArmless
    • TYPEChildren's Chair
    • SEAT WIDTH INCHES13-1/8
    • BRANDECR4Kids®
    • FRAME COLORBlue
    • SEAT HEIGHT INCHES12
    • GLIDE TYPESwivel Glide
    • LIMITED WARRANTYLimited Lifetime
    • STACKABLEYes
    • FRAME CONSTRUCTIONSteel
    • DESCRIPTIONClassroom Stack Chairs
    • SEAT CONSTRUCTIONPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed