Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stacking Resin Activity Chair (12"H) Red, Priced Ea, Sold 6/PK - Pkg Qty 6
See all 15 items in product family

Stacking Resin Activity Chair (12"H) Red, Priced Ea, Sold 6/PK - Pkg Qty 6

Item #: WBB505260

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $179.94 Save up to 49%
$16.25 each

Sold in packages of 6

Qty Price
1-8 $97.50/ pkg.
9+ $91.50/ pkg.
Product Information
Product Q&A
Accessories
Stacking Resin Activity Chair (12"H) Red

Colorful resin chairs that will hold as much seated weight as hardwood chairs. Comfortable, one-piece, uni-body design chairs contour the child to promote healthy posture. Every chair features a fade-resistant, thermoplastic construction of solid 100% Polypropylene that will not crack, chip or peel, as well as a vented back and smooth, rounded edges for safety. Available in 5 soft tone colors and 5 seat heights.

Product Specifications

    • WIDTH INCHES15-1/4
    • DEPTH INCHES15-1/4
    • HEIGHT INCHES21-1/2
    • COLOR FINISHRed
    • PACKAGE QUANTITY6
    • MANUFACTURER PART NUMBERELR-0555-RD
    • BRANDECR4Kids®
    • FRAME COLORRed
    • TOP FINISHRed
    • SEAT HEIGHT INCHES12
    • LEG COLORRed
    • LIMITED WARRANTYLimited Lifetime

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.