Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECR4Kids® 30" x 48" Rectangular Hardwood Table - 22" Legs

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

ECR4Kids® 30" x 48" Rectangular Hardwood Table - 22" Legs

Item #: WBB795038

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $220.00 Save up to 17%
Price: $182.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ECR4Kids® 30" x 48" Rectangular Hardwood Table - 22" Legs

A classic edition to any classroom, playroom, library, or common area, this durable, solid hardwood table is attractive and built to last. Tabletops are beautiful, easy-to-clean, and have smooth, rounded edges for style and safety. Features a 3/4" thick hardwood tabletop and solid hardwood legs.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES30
    • HEIGHT INCHES23
    • COLOR FINISHNatural
    • TOP BANDING COLORNatural
    • MANUFACTURERS PART NUMBERELR-068
    • LEG COLORNatural
    • SHAPERectangle
    • LIMITED WARRANTY10 Years
    • CERTIFIED/APPROVEDGreenGuard® Certified
    • ASSEMBLYUnassembled
    • DESCRIPTIONHardwood Table
    • TOP CONSTRUCTIONHardwood
    • BRANDECR4Kids®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.178.52:46