Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Designs™ Green Apple Versatile Storage Unit, 36"H
See all 198 items in product family

Wood Designs™ Green Apple Versatile Storage Unit, 36"H

Item #: WBB385009

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $407.00 Save up to 16%
Price: $ 342.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Green Apple Versatile Storage Unit, 36"H

Full length open shelf provides storage options. All surfaces and back are 100% Healthy Kids Plywood with Tuff-Gloss™ UV Topcoat. Fully assembled on casters. Lifetime warranty. 36"H x 48"W x 15"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES15
    • HEIGHT INCHES36
    • CONSTRUCTION100 Percent Healthy Kids Plywood
    • COLOR FINISHGreen Apple
    • COUNTRY OF ORIGINMade in USA
    • CERTIFIEDGREENGUARD® Children & Schools Certified
    • OPENINGS5
    • BRANDWood Designs™
    • DESCRIPTIONVersatile Storage Unit

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does each level rotate independently of the other levels (or do all 3 levels rotate together)? Does the rotation shaft use bearings or bushings? Need more construction details.

Question Asked By: bobweb , April 11, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed