Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Locking Laptop Table - 28" High

Rollover image to zoom in

Click image to enlarge

See all 168 items in product family

Jonti-Craft® Locking Laptop Table - 28" High

Item #: WBB770689

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $549.40 Save: up to 19%
Price: $442.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Jonti-Craft® Locking Laptop Table - 28" High

Secured laptop table goes where you need it. Four pull-out drawers have drop-down fronts for work access. Keyboard tray is 4" lower than tabletop. Drawers secure laptops and provide cord management. Multi-functional table fits through doors. Three table heights available. Maple laminate tabletop with solid Maple legs. 34" wide x 54-1/2" long.

Features:

  • Thermo-fused edgebanding means no place for germs to hide.
  • Laminate tabletops are scratch-resistant, E-Z to clean.
  • Minimal assembly.
  • Locking casters.
  • Five year limited warranty.

Product Specifications

    • LENGTH INCHES54-1/2
    • WIDTH INCHES34
    • HEIGHT INCHES28
    • CONSTRUCTIONLaminate
    • COLOR FINISHMaple
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER3423JC
    • CERTIFIED/APPROVEDGreenGuard® Certified
    • DESCRIPTIONLocking Laptop Table
    • COLLECTIONBirch
    • WEIGHT LBS80
    • ASSEMBLYUnassembled
    • FRAME COLORMaple
    • BRANDJonti-Craft®
    • FRAME CONSTRUCTIONMaple
    • LIMITED WARRANTY5 Years
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.