Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Whitney Brothers NewWave Hang On The Wall Diaper Unit

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Whitney Brothers NewWave Hang On The Wall Diaper Unit

Item #: WBB0463775

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $229.00 Save up to 15%
Price: $ 194.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Whitney Brothers NewWave Hang On The Wall Diaper Unit

Talk about maximizing available space This easy-access storage unit comes complete with a handy towel rod, attaches easily to the wall, and holds dozens of diapers along with all your changing supplies. Mounting hardware not included. 36" wide x 24 3/4" high x 10" deep. 32 lbs. FEDEX or UPS Ground NH. Made in USA. GreenGuard Certified. Lifetime Warranty.

All Whitney Borther Products Are:
  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards


Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES10
    • HEIGHT INCHES24-3/4
    • CONSTRUCTIONBirch laminate
    • COLOR FINISHNatural Wood
    • MANUFACTURERS PART NUMBERWB4646
    • APPROVED/CERTIFIEDBIFMA Standards, GREENGUARD Gold, LEEDS Credits
    • ASSEMBLYAssembled
    • APPLICATIONDiaper Storage Cabinet
    • PACKAGE QUANTITY1
    • BRANDWhitney Brothers
    • MADE IN USAY
    • CERTIFIEDGreenGuard Certified
    • CERTIFIED/APPROVEDGreenGuard
    • DESCRIPTIONNewWave Hang On The Wall Diaper Unit
    • LIMITED WARRANTYLimited Lifetime Warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed