Wood Designs™ Six Piece Tot Kitchen with Two Counters
See all 164 items in product family

Wood Designs™ Six Piece Tot Kitchen with Two Counters

Item #: WBB384964

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $832.00 Save up to 16%
Price: $ 695.00
Product Information
Customer Review
Product Q&A
Accessories
Six Piece Tot Kitchen with Two Counters

Our tot appliances are easily reached by smaller tot size children. The young ones truly love "cooking" for their entire family or just a few friends. The swivel faucet and movable knobs add to the realism. All surfaces and backs are 100% Healthy Kids Plywood with Healthy Kids Tuff-Gloss™ UV finish. Lifetime warranty. Includes one connecting and one corner counter. Range, Sink, and Cabinet: 20"H x 16"W x 15"D. Refrigerator: 28"H x 16"W x 15"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • CONSTRUCTION100 Percent Healthy Kids Plywood
    • COLOR FINISHNatural
    • DESCRIPTIONSix Piece Tot Kitchen with Two Counters
    • BRANDWood Designs™
    • COUNTRY OF ORIGINMade in USA
    • CERTIFIEDGREENGUARD® Children & Schools Certified

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed