Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 foot Uniframe Bench Table - Brighton Walnut Top and Benches Black frame
See all 6 items in product family

12 foot Uniframe Bench Table - Brighton Walnut Top and Benches Black frame

Item #: WBB196245

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,784.00 Save up to 40%
Price: $1,068.00
Product Information
Customer Review
Product Q&A
Accessories
KI 12 foot Uniframe Bench Table - Brighton Walnut Top and Benches Black frame

Convert a room to anything you want it to be, cafeteria, study hall, gymnasium, assembly or meeting room. Uniframe tables make it easy to accommodate any number of functions in one space. The tables are easiest to operate, easiest to rearrange, easiest to store, even easiest to clean under. The unique combination pneumatic lift assist and torsional energy system, have the smoothest, most effortless operation of any tables on the market. Uniframe tables are easy and inexpensive to own. Brighton Walnut Finish. 139-1/2"L x 60"W x 17 - 29"H Overall.

This model is Non-Returnable & can not be Cancelled once ordered.

Product Specifications

    • LENGTH INCHES139-1/2
    • WIDTH INCHES60
    • HEIGHT INCHES17 - 29
    • CONSTRUCTIONLaminate
    • COLOR FINISHBrighton Walnut
    • SEAT DEPTH INCHES8.5
    • MANUFACTURER PART NUMBERHRDPT/UF12BEBNPB9.LBW**
    • SEAT HEIGHT INCHES17
    • FRAME COLORBlack
    • DESCRIPTIONBench Table
    • BRANDKI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:62