Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blueberry 30 Tray Storage with Clear Trays
See all 171 items in product family

Blueberry 30 Tray Storage with Clear Trays

Item #: WBB385921

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $825.00 Save up to 21%
Price: $ 654.00
Product Information
Customer Review
Product Q&A
Accessories
Blueberry 30 Tray Storage with Clear Trays

(30) Clear trays will store all of your small manipulatives, toys, and supplies to keep them from getting misplaced. All surfaces and back are 100% Healthy Kids Plywood with Tuff-Gloss™ UV Topcoat. Clear trays included. Lifetime warranty. 36"H x 54"W x 15"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • WIDTH INCHES54
    • DEPTH INCHES15
    • HEIGHT INCHES36
    • COMPARTMENTS30
    • MANUFACTURERS PART NUMBERWD16031B
    • CAPACITY LBS200
    • FRAME CONSTRUCTIONBaltic Birch Plywood
    • WEIGHT LBS152
    • LIMITED WARRANTYLifetime
    • SHELF QUANTITY6
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • EDGE COLORBirch Plywood
    • MOBILE or STATIONARYMobile
    • BIN CONSTRUCTIONPolypropylene
    • BIN COLORClear
    • BIN QUANTITY (BIN SIZE)30 (8"Wx12"Dx5"H)
    • BIN QUANTITY30
    • BRANDWood Designs™
    • FRAME COLORBlueberry
    • PACKAGE QUANTITY1
    • COUNTRY OF ORIGINMade in USA
    • TYPEMobile Cubby Storage
    • ASSEMBLYAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed