Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blueberry Folding Versatile Storage Unit, 24"H
See all 92 items in product family

Blueberry Folding Versatile Storage Unit, 24"H

Item #: WBB385979

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $649.00 Save up to 20%
Price: $ 518.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Blueberry Folding Versatile Storage Unit, 24"H

Two hinged WD12430 storage units can be folded and secured with locking hasp to secure contents. Full length open shelf provides storage options. All surfaces and back are 100% Healthy Kids Plywood with Tuff-Gloss™ UV Topcoat. Fully assembled on casters. Lifetime warranty. Folds to 48"W. Opens to 24"H x 96"W x 15"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES15
    • HEIGHT INCHES24
    • COMPARTMENTS6
    • COMPARTMENT QUANTITY6
    • MANUFACTURERS PART NUMBERWD12530B
    • FRAME CONSTRUCTIONBaltic Birch Plywood
    • WEIGHT LBS112
    • COUNTRY OF ORIGINMade in USA
    • SHELF QUANTITY6
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • EDGE COLORBirch
    • MOBILE or STATIONARYMobile
    • BIN CONSTRUCTION--
    • BIN COLOR--
    • BIN QUANTITY (BIN SIZE)--
    • BIN QUANTITY0
    • CAPACITY LBS200
    • BRANDWood Designs™
    • FRAME COLORBlueberry
    • PACKAGE QUANTITY1
    • TYPEMobile Double-Fold Cubby Storage
    • ASSEMBLYAssembled
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed