Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Book Compartment Apron Table, ChemGuard Top, 62'' long

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Book Compartment Apron Table, ChemGuard Top, 62'' long

Item #: WBB457197

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $464.95 ea.
3+ $430.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Legs and aprons are constructed of solid red oak and are smoothly machined with a chemical resistant, earth-friendly UV finish. Book compartment aprons are 13/16"D x 4-1/2"H with heavy-duty 13 gauge steel corner braces. Book compartments measure 14-1/4"W x 3-7/8"H x 12-3/4"D. 2-1/4" square red oak legs, with 5/16" hanger bolts installed, are attached to apron with nuts and washers supplied. All tables are equipped with non-skid adjustable glides for precise leveling and rubber leg boots. Tops are screwed to the tables at the factory. Weight capacity is 500lbs.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES60
    • HEIGHT INCHES30
    • PACKAGE QUANTITY1
    • BRANDDiversified Woodcrafts
    • TOP FINISHChemGuard
    • FRAME COLOROak
    • LIMITED WARRANTYLimited Lifetime
    • FRAME CONSTRUCTIONHardwood
    • CAPACITY LBS500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:46