Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rico Student Stack Chair - 22"W X 21"D X 20"H Red - Pkg Qty 4
See all 18 items in product family

Rico Student Stack Chair - 22"W X 21"D X 20"H Red - Pkg Qty 4

Item #: WBB236608

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $492.00 Save up to 54%
$56.95 each

Sold in packages of 4

Price: $227.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
This Rico Student Stack Chair offers a designer look at an affordable price. Perfect for the Classroom, Group Seating, Training rooms, Conference rooms, Waiting rooms and Break rooms. Polypropylene seat and back in a rainbow of colors. 300 lb. Capacity. Greenguard Certified. Silver powder-coat painted steel frame. Stackable up to 15 high. Built-in ganging brackets. Design, Durability, Price provides a Winning Combination Minimum order is 4 chairs. Red finish. 22"W x 21"D x 20"H overall.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES21
    • HEIGHT INCHES20
    • CONSTRUCTIONSteel/Plastic
    • COLOR FINISHRed
    • CAPACITY LBS300
    • GREENGUARD CERTIFIEDYes
    • BRANDOFM
    • SEAT HEIGHT RANGE INCHES16
    • PACKAGE QUANTITY4
    • ASSEMBLYAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed