Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grid-Back Bar Stool 17-1/2"W X 16"D X 41-1/2"H - Mahogany - Pkg Qty 2
See all 35 items in product family

Grid-Back Bar Stool 17-1/2"W X 16"D X 41-1/2"H - Mahogany - Pkg Qty 2

Item #: WBB353924

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$124.95 each

Sold in packages of 2

Price: $249.90
Product Information
Customer Review
Product Q&A
Accessories
Grid-Back Bar Stool 17-1/2"W x 16"D x 41-1/2"H - Mahogany

This "Lattice" bar stool is available in a wood of your choice. Made out of solid beech wood, it is a sturdy yet classically elegant design. High quality and durable.

Product Specifications

    • BRANDPremier Hospitality Furniture
    • HEIGHT INCHES41-1/2
    • ARM TYPEArmless
    • DESCRIPTIONGrid-Back Bar Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONWood
    • PACKAGE QUANTITY2
    • SEAT WIDTH INCHES17-1/2
    • SEAT DEPTH INCHES16
    • SEAT CONSTRUCTIONVinyl
    • STYLEBarstool / Counter Stool
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBER170BH BK M
    • SEAT HEIGHT MAXIMUM INCHES30
    • SEAT HEIGHT MINIMUM INCHES30
    • CAPACITY LBS250
    • BASE4 Legged
    • BACK TYPEMid Back
    • WITH FOOT RESTYes
    • BACK COLORBlack
    • SEAT COLORMahogany

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed