Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purdue Univ. 30"H Single-Ring Swivel Bar Stool With BK L8B3C
See all 403 items in product family

Purdue Univ. 30"H Single-Ring Swivel Bar Stool With BK L8B3C

Item #: WBB534081

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $138.00
Product Information
Product Q&A
Accessories
Purdue Univ. 30" Single-Ring Swivel Bar Stool With Black, Solid Welded Base

Made for the ultimate sports fan, impress your buddies with this knockout from Holland Bar Stool. This contemporary 30" Purdue University stool has a single-ring base with a 2.5" cushion and a chrome ribbed accent ring that helps the seat to "pop-out" at glance. Holland Bar Stool uses a detailed silk screen print process that applies specially formulated epoxy-vinyl ink in numerous stages to produce a sharp, crisp, clear image of your team's emblem. You can't find a higher quality logo stool on the market. The plating grade steel used to build the frame is commercial quality, so it will withstand the abuse of the rowdiest of friends for years to come. The structure is powder-coated with a triple chrome-plated ribbed accent ring to ensure a rich, sleek, long lasting finish. The accent ring is triple chrome-plated to ensure that enduring polished look. Construction of this framework is built tough, utilizing solid welds. If you're going to finish your bar or game room, do it right- with a Holland Bar Stool.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES18
    • HEIGHT INCHES30
    • ASSEMBLYAssembled
    • BRANDHolland Bar Stool Co
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONBlack Plated Steel, Epoxy-Polyester Powder Coat Finish
    • SEAT HEIGHT INCHES30
    • WEIGHT LBS22
    • TEAMPurdue University
    • SEAT STYLESwivel
    • LIMITED WARRANTY1 Year
    • COUNTRY OF ORIGINUSA
    • BASE STYLESingle-Ring
    • BACK STYLEBackless
    • SEAT COLORBlack
    • CAPACITY LBS400
    • MANUFACTURERS PART NUMBERHBS30L8B3C-PurdueUniversity
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.