Activity Tables
Leg Type
Top Material
Top Color Family
Length Range (in)
Width
Height
Color
Price
Height
22.25 - 37.25 in
Width
48 in
Length
24 in
Top Color Family
Gray
Height
24 - 31 in
Width
24 in
Length
36 in
Top Color Family
Oak
Height
22.25 - 37.25 in
Width
60 in
Length
24 in
Top Color Family
Walnut
Virco® Activity Table w/ Adjustable Legs - 24" x 48" - Rectangle - Black Frame/Oak Top
Height
22 - 30 in
Width
24 in
Top Color Family
Oak
Shape
Rectangle
Height
22.25 - 37.25 in
Width
72 in
Length
24 in
Top Color Family
Gray
Height
22-1/4 to 37-1/4 in
Width
30 in
Length
60 in
Top Color Family
Black