Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Standing Height Table - 143" x 31-1/4" x 38"H - Walnut with 12 Attached Walnut Seats

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

OFM Standing Height Table - 143" x 31-1/4" x 38"H - Walnut with 12 Attached Walnut Seats

Item #: WBB1998607

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,666.00 Save up to 56%
Price: $ 2,496.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM Endure Series Standing Height Walnut Table with 12 Attached Walnut Seats

Everyone wants choices, which is why OFM's Endure Table has been designed with a sit-or-stand seating. The standing-height table features swivel seats guests can use, or easily store underneath. Model 9012 seats twelve, but multiple units can attach together to fit your space. Also includes a flip electrical panel. Choose from a dry erase table top, or a Walnut finish table top. The durable metal frame features a dark vein powder-coat finish that resists dents and dings. Swivel seats come in your choice of Walnut or Dark Vein metal finish.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES143
    • WIDTH INCHES31-1/4
    • HEIGHT INCHES38
    • ASSEMBLYAssembled
    • BRANDOFM
    • DESCRIPTIONStanding Height Table with Attached Seats
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBER9012-WLT-WLT
    • NUMBER OF SEATS12
    • SEAT HEIGHT INCHES25
    • SEAT COLORWalnut
    • CAPACITY LBS300
    • TOP COLORWalnut
    • STYLEStanding Height
    • COLLECTIONEndure
    • CERTIFIED/APPROVEDBIFMA, CARB-2, UL
    • NUMBER OF USB PORTS2
    • DINING TABLE HEIGHT Counter 35"-39"H
    • LIMITED WARRANTYLifetime
    • TYPECollaboration Table
    • TABLE TOP THICKNESS1
    • WIRE MANAGEMENTYes
    • NUMBER OF AC OUTLETS3
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!