Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera® Valencia Series Occasional Table, Rectangle, 47-1/4w x 20d x 16h, Black

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Alera® Valencia Series Occasional Table, Rectangle, 47-1/4w x 20d x 16h, Black

Item #: WBB1133576

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $96.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Alera® ALEVA7548BK Valencia Series Occasional Table,Rectangle,47-1/4w x 20d x 16h,Black

The perfect choice for waiting rooms, guest reception, or lounges. Durable woodgrain laminate is water-, scratch-, and dent-resistant featuring protective 3mm PVC edge banding. Top Color: Black; Base Color: Black; Top Shape: Rectangle.

Product Specifications

    • LENGTH INCHES47-1/4
    • WIDTH INCHES20
    • HEIGHT INCHES16
    • COLOR FINISHBlack
    • BRANDAlera®
    • TYPEAll Purpose Table
    • TOP CONSTRUCTIONWoodgrain Laminate
    • TABLE LENGTH INCHES47.25
    • TABLE WIDTH INCHES20
    • MAXIMUM TABLE HEIGHT INCHES16
    • SHAPERectangular
    • COLLECTIONValencia Series
    • CERTIFIED/APPROVEDMeets or Exceeds ANSI/BIFMA standards
    • EDGE STYLE3 mm PVC Edge Banding
    • FOR USE WITHReception Lounge Series; Valencia Series
    • MINIMUM TABLE HEIGHT INCHES16
    • COLOR FAMILYBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!