Table & Chair Sets
Type
Frame Material
Shape
Top Color Family
Length
Depth
Width
Material
Height
Capacity
Color
Price
Height
29 in
Length
42 in
Top Color Family
Gray
Width
42 in
KFI 42" Round Dining Table & 4 Barstool Set, Studio Teak Table With Natural Stools
Height
41 in
Length
42 in
Top Color Family
Teak
Width
42 in
Premier Hospitality 42" Round Table & Barstools W/Ladder Back, Teak Table/Black Seats
Height
42 in
Length
42 in
Top Color Family
Teak
Width
42 in
Height
30 in
Length
36 in
Top Color Family
Designer White
Width
72 in
Height
29 in
Length
42 in
Top Color Family
Maple
Width
42 in
Height
30 in
Length
36 in
Top Color Family
Designer White
Width
72 in