Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(6,939 Items)
Sub Category
Conference (259)
Remove
High-Pressure Conference Table, Boat-Shaped, 48" x 96", Cherry
Remove

      Items
High-Pressure Conference Table, Boat-Shaped, 48" x 96", Cherry High-Pressure Conference Table, Boat-Shaped, 48" x 96", Cherry


High-Pressure Conference Table, Boat-Shaped, 48" x 96", Cherry
High-Pressure Conference Table, Boat-Shaped, 48" x 96", Cherry
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB608406CH
Quantity Discount
QTY Price
1-2 $475.95 ea.
3+ $447.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Conference Table has high-pressure laminated surface over 1-1/4" solid core top to resist stains and scratches. High impact T-molding protects edges. Sturdy 2" thick pedestal are equipped with adjustable glides. Easy assembly.
Product Specifications
LENGTH INCHES 96
WIDTH INCHES 48
HEIGHT INCHES 29
COLOR FINISH Cherry
ASSEMBLY Unassembled
BRAND Correll
CONSTRUCTION Laminate
SURFACE Laminate
TOP FINISH Cherry
WEIGHT LBS 285
SHAPE Boat-Shaped
LEG TYPE Fixed


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Conference Table Boat Shape 71 x 35 Mahogany

Conference Table Boat Shape 71 x 35 Mahogany

From $217.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)