Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Conference Table 72 Inch Boat Shaped Mahogany Finish
See all 30 items in product family

Conference Table 72 Inch Boat Shaped Mahogany Finish

Item #: WB773199MH

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,533.00 Save up to 43%
Price: $877.95
Product Information
Customer Review
Product Q&A
Accessories
HARDWOOD TABLES
Boat Shaped

A variety of sizes and finishes allow groupings to suit any office or conference room environment. All Tables feature solid hardwood surface, hand rubbed, stained, sealed and preserved with two coats of polyurethane to a lustrous finish. To reduce shipping costs, tables are shipped knocked down and ready to assemble.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES40
    • HEIGHT INCHES30
    • COLOR FINISHMahogany
    • ASSEMBLYUnassembled
    • BRANDLesro®
    • DESCRIPTIONBoat Shaped
    • MANUFACTURERS PART NUMBERV1572T5Y
    • TYPEConference Table
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES72
    • TABLE WIDTH INCHES40
    • MAXIMUM TABLE HEIGHT INCHES30
    • SHAPEBoat-Shaped
    • LEG TYPEFixed
    • MINIMUM TABLE HEIGHT INCHES30
    • COLOR FAMILYMahogany

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:68