Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Conference Table with Mesh Wrapped Base - 48"Wx96"D - Gray
See all 6 items in product family

OFM Conference Table with Mesh Wrapped Base - 48"Wx96"D - Gray

Item #: WBB192751

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,286.00 Save up to 57%
Price: $ 558.00
Product Information
Customer Review
Product Q&A
Accessories
Mesh Base Conference Table 48"Wx96"D - Gray

A great table for a large conference room. Comfortably fits 8 people, and the racetrack design allows for Extra elbow room. The T-molded edge banding will protect the table from bangs and scuffs, and this table is incredibly easy to assemble! 48"Wx96"Dx29"H Overall.

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES48
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDOFM
    • DESCRIPTIONContemporary Conference Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERKT4896MB-GRYNB
    • TOP COLORGray
    • SHAPERectangle
    • LEG TYPEDouble Pedestal
    • TOP CONSTRUCTIONLaminate
    • TYPEConference Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!