Bush Furniture Racetrack Conference Table - 81-5/8" x 34-1/2" - Hansen Cherry

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Bush Furniture Racetrack Conference Table - 81-5/8" x 34-1/2" - Hansen Cherry

Item #: WBB473877

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $445.00 Save up to 11%
Price: $ 394.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Furniture Racetrack Conference Table - 81-5/8" x 34-1/2" - Hansen Cherry

The BBF 82"W x 35"D Racetrack Conference Table in Hansen Cherry is a perfect solution when you need to outfit a meeting room, conference room or training space. Enjoy comfortable seating for six people with this professionally constructed table with a 1"-thick top made of thermally fused laminate for durability and superior resistance to scratches and stains. Sturdy PVC edge banding resists collisions and dents. Tables are supported with a stable base panel in Graphite Gray and include convenient leveling glides for uneven floors. Our tables are up to the task for productive face-to-face team building and collaboration. Solid construction meets ANSI/BIFMA standards for safety and performance in place at time of manufacture and is quality backed by BBF 10 Year Commercial Warranty. American made with U.S. and imported parts.

Features:

  • Levelers adjust for stability on uneven floors
  • Durable edge banding resists collisions and dents
  • Comfortable seating for six people
  • Durable 1"-thick top with thermally-fused laminate surface is scratch and stain-resistant
  • Panel base provides strength and stability
  • Commercial quality backed by 10 Year Warranty
  • Meets ANSI/BIFMA standards for safety and performance
  • American made with U.S. and imported parts

Product Specifications

    • LENGTH INCHES81-5/8
    • WIDTH INCHES34-1/2
    • HEIGHT INCHES29-7/8
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTIONConference Table
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERTR90484A
    • TOP COLORCherry
    • SHAPERacetrack
    • TOP CONSTRUCTIONLaminate
    • LEG TYPET Leg
    • C.A.R.B. COMPLIANTYes
    • LIMITED WARRANTY10 Years
    • TYPEConference Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed