Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(6,580 Items)
Sub Category
Folding (444)
Remove
Lorell® Banquet Folding Table, 36"L x 36"W x 29"H, Platinum
Remove

      Items
Lorell® Banquet Folding Table, 36"L x 36"W x 29"H, Platinum Lorell® Banquet Folding Table, 36"L x 36"W x 29"H, Platinum


Lorell® Banquet Folding Table, 36"L x 36"W x 29"H, Platinum
Lorell® Banquet Folding Table, 36"L x 36"W x 29"H, Platinum
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB836629
Price: $67.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lorell® Banquet Folding Table, 36"L x 36"W x 29"H, Platinum

Square banquet table is designed for light-duty use. Capacity indicated refers to weight evenly distributed. Banquet table holds up to 250 lb. Design features powder-coated 1" steel legs. Use banquet table for indoors or outdoors.

Product Specifications
LENGTH INCHES 36
WIDTH INCHES 36
HEIGHT INCHES 29
COLOR FINISH Platinum
ASSEMBLY Assembled
BRAND Lorell®
DESCRIPTION Banquet Folding Table
FRAME COLOR Gray
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER LLR60328
PACKAGE QUANTITY 1
CAPACITY LBS 250
TOP CONSTRUCTION Polyethylene
TOP EDGE Square
SHAPE Square


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lorell® Ultra Light Banquet Folding Table, 96"L x 30"W x 29"H, Platinum

Lorell® Ultra Light Banquet Folding Table, 96"L x 30"W x 29"H, Platinum

From $121.95
select
Qty: Add to Cart
Lorell® Banquet Folding Table, 71"L x 71"W x 29-1/4"H, Platinum

Lorell® Banquet Folding Table, 71"L x 71"W x 29-1/4"H, Platinum

From $176.95
select
Qty: Add to Cart
Lorell® Ultra Light Banquet Folding Table, 48"L x 24"W x 29"H, Platinum

Lorell® Ultra Light Banquet Folding Table, 48"L x 24"W x 29"H, Platinum

From $71.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)