Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MITY-LITE Madera Plywood Folding Table - Rectangle 30"x 96" - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

MITY-LITE Madera Plywood Folding Table - Rectangle 30"x 96" - Pkg Qty 4

Item #: WB277408

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,533.00 Save up to 48%
$219.95 each

Sold in packages of 4

Qty Price
1-3
$879.80/ pkg.
3+ $803.80/ pkg.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Mity-Lite Madera Plywood Folding Table - Rectangle - 30"X 96"

Mity-Lite Madera Plywood Folding Tables solve the handling, surface, and durability issues experienced by customers using current plywood table brands. Top is 3/4" thick. Madera Plywood Tables utilize "Easy-Grip" aluminum runners to eliminate painful splinters and provide safe, efficient handling. Proprietary leg attachment construction provides enhanced leg strength and folding durability (tested to over 17,000 cycles.) Moreover for added edge strength, Madera Plywood Tables boast the only 1/8" flush aluminum edge in the market. Madera Plywood Table surfaces are entirely free from through-bolts or rivets and provide an aesthetically superior look. The table's surface and underside are also completely sealed with a unique acrylic coating that dries smooth and ultra-hard to prevent warping and enhance durability. Durable structure supports 1,000+ lbs (454kg). With such an exceptional look and finish, you'll think twice about using linens. Made in the USA.

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES30
    • HEIGHT INCHES29
    • COLOR FINISHPlywood
    • BRANDMity-Lite
    • CONSTRUCTIONPlywood
    • SURFACEAcrylic
    • FRAME COLORAluminum/Brown
    • MANUFACTURERS PART NUMBERPRT3096PLY1
    • PACKAGE QUANTITY1
    • CAPACITY LBS1000
    • SHAPERectangular
    • LIMITED WARRANTY3 Years
    • LEG TYPEFixed
    • WEIGHT LBS52
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.