Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(7,605 Items)
Sub Category
Folding (444)
Remove
Table Set® Plastic Banquet Roll Table Cover, Cut to Fit 40" x 100 ft., White
Remove

      Items
Table Set® Plastic Banquet Roll Table Cover, Cut to Fit 40" x 100 ft., White Table Set® Plastic Banquet Roll Table Cover, Cut to Fit 40" x 100 ft., White


Table Set® Plastic Banquet Roll Table Cover, Cut to Fit 40" x 100 ft., White
Email This Page Printer Friendly Version
Table Set® Plastic Banquet Roll Table Cover, Cut to Fit 40" x 100 ft., White
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB29383
Price: $13.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Table Set® Plastic Banquet Roll Table Cover, Cut to Fit 40" x 100 ft., White

Table Set® Plastic Banquet Roll
Cut to fit table. 40" x 100 ft. roll covers up to ten or eleven 8-ft. banquet tables, allowing for a 6" drape at each end.
White
Product Specifications
COLOR FINISH White
WIDTH INCHES 40
LENGTH INCHES 1200
PACKAGE QUANTITY 1 Roll
MANUFACTURER PART NUMBER TBLI4010WH
MATERIAL(S) Plastic
DESCRIPTION Table Set® Plastic Banquet Roll Table Cover


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Danby® Compact Refrigerator 4.3 Cu. Ft. White

Danby® Compact Refrigerator 4.3 Cu. Ft. White

From $195.95
select
Qty: Add to Cart
Bunn® Pourover Brewer - 3 Warmers

Bunn® Pourover Brewer - 3 Warmers

From $304.95
select
Qty: Add to Cart
Steel Mobile Refreshment Center Black

Steel Mobile Refreshment Center Black

From $286.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)