Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
42" Round Flip Top Table Oak
See all 15 items in product family

42" Round Flip Top Table Oak

Item #: WBF11543AK

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $586.00 Save up to 56%
Price: $256.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CONTEMPORARY FLIP TOP TABLES
42" Round
These folding tables feature a flip top that folds downwards and allows nesting for compact storage. The base plate has a latch-fold mechanism with built-in carrying handle. These lunchroom tables have a 1 1/4" thick high pressure laminate top with lightweight honeycomb core. Protective t-mold edge banding surrounds the table top for safety. The brushed aluminum base of these tables provides an elegant, attractive finish for any environment. Base design allows nesting to maximize storage. Includes leveling nylon floor glides.

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES42
    • HEIGHT INCHES29-1/2
    • COLOR FINISHOak
    • ASSEMBLYUnassembled
    • BRANDOFM
    • DIAMETER INCHES42
    • MANUFACTURERS PART NUMBERFT42RD-OAK
    • TYPELunchroom Pedestal Table
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES42
    • TABLE WIDTH INCHES42
    • MAXIMUM TABLE HEIGHT INCHES29.5
    • SHAPERound
    • LEG TYPEFixed
    • MINIMUM TABLE HEIGHT INCHES29.5
    • COLOR FAMILYOak

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:60