Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premier Hospitality Square Bar Table with X-Base 24"W x 24"D x 42"H - Chrome
See all 61 items in product family

Premier Hospitality Square Bar Table with X-Base 24"W x 24"D x 42"H - Chrome

Item #: WBB353530

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 184.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Square Bar Table with X-Base 24"W x 24"D x 42"H - Chrome

This 24 x 24 inch square Bar Height table has a new and innovative stainless steel tabletop that features a unique wafer design. Column and base are polished chrome. Includes leveling glides.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES24
    • HEIGHT INCHES42
    • BRANDPremier Hospitality Furniture
    • DESCRIPTIONSquare Bar Table with X-Base
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER#BH2424CMX
    • TOP COLORChrome
    • STYLEBar Table
    • DINING TABLE HEIGHT Bar 41"-42"H
    • LEG TYPEPedestal
    • TOP CONSTRUCTIONStainless Steel
    • SHAPESquare
    • TYPELunchroom / Restaurant Table

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Sturdy and stylish

Your review: I ordered two of these tables. One of the boxes was damaged so the delivery guy waited while I opened the box to make sure the table was ok. It was, but the point is, the delivery guy said, wow, that's a beautiful table top. I agree.

Pros: Sturdy, heavy, beautiful finish on the table top, levelers in the base allow you to adjust for wobble.

Cons: Nothing to criticize.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!