Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Northstar Garage 18'W x 16'H x 52'L White
See all 24 items in product family

Northstar Garage 18'W x 16'H x 52'L White

Item #: WBB362100

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $7,478.00
Product Information
Customer Review
Product Q&A
Accessories
Northstar Garage 18'W x 16'H x 52'L White

Manufactured from 14 gauge, 2.375OD Allied Gatorshield structural steel tubing. 4' rafter spacing. Can be built on any surface. 12.5oz, 24mil premium white cover comes with a 15 year warranty. One double-zippered 9'10W x 12'6H door with our roll-up assembly. One solid end panel.

Documents are in PDF format

Product Specifications

    • LENGTH FEET52'
    • WIDTH FEET18'
    • HEIGHT FEET16'
    • CAPACITY CUBIC FEET14976
    • CANOPY COLORWhite
    • ASSEMBLYUnassembled
    • BRANDClearSpan
    • CANOPY MATERIAL12.5 oz, 24 mil Polyethylene
    • CANOPY STYLEOne Solid End, One Roll-Up End
    • COUNTRY OF ORIGINUnited States
    • FRAME CONSTRUCTION2-3/8" OD Steel Pipe
    • LIMITED WARRANTYClass IV
    • MANUFACTURERS PART NUMBERPB01840R4W
    • OPENING (WxH)9' 10" x 12' 6"
    • PACKAGE QUANTITY1
    • PEAK HEIGHT16'
    • RAFTER SPACING4'
    • STYLERound
    • TYPEGarages-Cars, Boats and RV's
    • WEIGHT LBS2489

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.239.248:46