Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 106 items in product family

King Canopy Hercules™ Canopy HC1027PC, 27'L x 10' 8"W, White

Item #: WBB360499

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $370.95
Product Information
Product Q&A
Accessories
King Canopy Hercules™ Canopy HC1027PC, 27'L x 10' 8"W, White

Hercules™ canopies are perfect for entertaining or storage and are easy to assemble. Patented cover design features rugged pe material and is fitted to frame with drawstrings. 2" powder coated frame has 10 legs in an A-frame shape. Can be completely enclosed with optional side wall kits. 10' W x 27' D.

Product Specifications

  • LENGTH FEET27'
  • WIDTH FEET10' 8"
  • HEIGHT FEET11' 6"
  • CANOPY COLORWhite
  • FRAME COLORWhite
  • # OF LEGS/POLES10
  • APPROVALFire Retardant (Meets California Fire Codes)
  • ASSEMBLYUnassembled
  • BRANDKing Canopy
  • CANOPY MATERIAL6 oz. Polyethylene
  • FRAME CONSTRUCTION2" OD Steel Pipe
  • LIMITED WARRANTY30 Day
  • MANUFACTURERS PART NUMBER018012
  • PACKAGE QUANTITY1
  • PEAK HEIGHT11' 6"
  • RAFTER SPACING6' 9"
  • SIDEWALL HEIGHT6' 8"
  • STYLEPeak
  • USE ANCHOR KIT101413
  • USE ENCLOSURE KITSWK1027WF
  • WEIGHT LBS208
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.