Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Festival™ Instant Canopy 10'L x 10'W - White
See all 14 items in product family

Festival™ Instant Canopy 10'L x 10'W - White

Item #: WBB360512

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $230.95
Product Information
Customer Review
Product Q&A
Accessories
Festival™ Instant Canopy 10'L x 10'W - White

Oval shaped steel tube trusses provide strength with side to side reinforced steel. Rugged 420D Polyester pvc cover makes this a good instant for continuous use or just events. Includes heavy duty roller bag and ground stakes. Sidewalls not included.

Product Specifications

    • LENGTH FEET10'
    • WIDTH FEET10'
    • HEIGHT FEET10' 8"
    • CANOPY COLORWhite
    • FRAME COLORWhite
    • # OF LEGS/POLES4
    • APPROVALWater, Flame, Mildew Resistant
    • ASSEMBLYUnassembled
    • BRANDKing Canopy
    • CANOPY MATERIALHeavy Duty 420 Denier
    • CAPACITY SQUARE FEET100
    • DESCRIPTIONInstant Canopy
    • FRAME CONSTRUCTIONSteel Pipe
    • LIMITED WARRANTY30 Day
    • MANUFACTURERS PART NUMBER202122
    • PACKAGE QUANTITY1
    • SERIESFestival
    • STYLEPeak With Open Sides
    • TYPEStraight
    • USE ANCHOR KITIncluded
    • USE ENCLOSURE KIT262152 (2 Req to fully enclose)
    • WEIGHT LBS63

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

EASY SET UP

Your review: I purchased this for fairs and its so easy to set up and take down. Comes with a handy case with wheels

Is this review helpful?

1 person found this review helpful

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.127.188:23