Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Green 30'W x 30'L x 15'H 3 Car Round Building
See all 2 items in product family

Green 30'W x 30'L x 15'H 3 Car Round Building

Item #: WBB445027

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,499.00 Save up to 4%
Price: $2,389.00
Product Information
Customer Review
Product Q&A
Accessories
Green 30'W x 30'L x 15'H 3 Car Round Building

Our products are all about protecting your investments. Cover and protect cars, boats, RV's, campers, equipment, tools, or anything of value from weather. They are perfect to create a workshop or workspace. Commercial uses at jobsites for temporary workspace provide valuable space at minimum costs to reduce delays caused by weather and increase contractor profits These portable carport kits can be assembled on almost any surface within hours!

Product Specifications

    • LENGTH FEET30'
    • WIDTH FEET30'
    • HEIGHT FEET15'
    • CAPACITY CUBIC FEET950
    • CANOPY COLORGreen
    • # OF LEGS/POLES14
    • ASSEMBLYUnassembled
    • BRANDRhino
    • CANOPY MATERIAL10 oz, 22 mil Polyethylene
    • CANOPY STYLERound
    • FRAME CONSTRUCTION2-3/8" OD Steel Pipe
    • LIMITED WARRANTY2 Year
    • MANUFACTURERS PART NUMBER303015RSKGRN
    • OPENING (WxH)21' x 12'
    • PACKAGE QUANTITY1
    • PEAK HEIGHT15'
    • RAFTER SPACING60'
    • SIDEWALL HEIGHT12'
    • WEIGHT LBS1090

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed