Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky® SF336 Double-Sided Flat 3 Shelf Steel Cart 37x18 - Black
See all 9 items in product family

Sandusky® SF336 Double-Sided Flat 3 Shelf Steel Cart 37x18 - Black

Item #: WBB183276

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $263.95
Product Information
Customer Review
Product Q&A
Accessories
Double-Sided Flat 3 Shelf Steel Cart

These heavy-duty all welded steel booktrucks offer maximum strength to efficiently store and transport books, reference materials, binders, video tapes and much more to any location. Features three flat shelves with 12" clearance between each shelf. Offers a large shelf clearance ideal for bulky items. 36"W x 17-1/8"D shelf dimensions. Meets ANSI/BIFMA Shelf Standards. Black finish. 37"L x 18"W x 42"H overall.

Product Specifications

    • LENGTH INCHES37
    • WIDTH INCHES18
    • HEIGHT INCHES42
    • CAPACITY LBS200
    • COLOR FINISHBlack
    • BRANDSandusky
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSF336-09
    • SHELF QUANTITY3
    • SHELF SPACING INCHES12
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber Swivel with Brakes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!