Electrical Wire & Cable
Electrical wires and cables provide flexible solutions for transmitting power and signals. They include a range of products catering to various residential, commercial, and industrial applications and include electronic cables, thermostat wires, shielded cable, and speaker wires. They are designed to ensure reliability and provide essential connections for electronic components, thermostat installations, and audio signal transmission.
For Use With
Features
Length
View All Length
Gauge
View All Gauge
Material
Color
View All Color
Price
View All Price
Most Relevant
Compare
Southwire 67807101 NM-B-PCS 14/2 G 16/2 PEGY 200C, ROMEX® SIMpull® NM-B-PCS DUO™ CABLE, 200'
Model #: WB502000
1
1
Ships in 10 Business Days
Gauge
14 ga
Color
Yellow
Package Quantity
1- 200 ft. Coil
Compare
1
1
Ships in 5 Business Days
Gauge
1/0 ga
Package Quantity
50 FT/RL
Material
Copper
Compare
L.H.Dottie® Ground Pigtail w/ Hex Head Combo Screw, Solid Copper, 12 AWG, 12-1/2"
Model #: WBB3148591
1
1
Ships in 2 Business Days
Gauge
12 ga
Package Quantity
250
Material
Nylon
Compare
20
20
Ships in 5 Business Days
Gauge
14 ga
Color
Green
Package Quantity
20 FT/Bag
Material
Copper
Compare
1
1
Ships in 10 Business Days
Gauge
16 ga
Color
Brown
Compare
Southwire 27032201 TFFN 16 Gauge Building Wire, Stranded Type, Black, 500 Ft - Pkg Qty 4
Model #: WBB242197
1
1
Ships in 10 Business Days
Gauge
16 ga
Color
Black